Abbotsford
sce3grate

IPEX 3 inch Ipex 40811 Floor Drain Grate

Price $14.6717 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:040811

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name Floor Drain Grate
Type Solvent Weld Material PVC
Dimension 3 in Standards CSA B182.1, B182.2
Application For Gravity Flow Sanitary Sewers, Storm Sewers, Sewer Laterals UPC 622454408111

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok