Abbotsford
racscf38

RACK-A-TIERS 3/8-inch Crow's Feet - Galvanized Ceiling Flange

Price $2.3020 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:SCF38

Description

Crow’s Feet are a galvanized steel ceiling flange designed to accommodate 3/8” threaded rod.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Ceiling Flange Type Crow's Feet
Length 4.0 in Width 4.0 in
Number of Holes 3 Material Steel
Color/Finish Galvanized For Use With 3/8 in Threaded Rod
UPC 625912992382

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok