hofmhb110416g307

HOFFMAN 967/1172W 115V 50/60hZ 4000BTU Genesis MHB11 Air Conditioner

Available for Backorder
Price $5,459.08 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:mhb110416g307

Description

APPLICATIONS: - Industrial automation - Package handling equipment - Security and defense systems - Ideal for use where there is little or no clearance around the enclosure PRODUCT FEATURES: - Robust reciprocating compressor - R134a and R407c earth-friendly refrigerant - Models for 115, 230 and 460 single-phase VAC power input - UL Listed or Recognized to save customers time and money with agency approvals - Operating temperature range from 50 F/10 C to 125 F/52 C - Attractive industrial design with minimal use of visible fasteners - Reliable mechanical thermostat located behind the filter of the unit - Low-carbon mild-steel sheet-metal cover for rugged factory environments - Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance - Mounting hardware, gaskets and user manual furnished with the unit - Every unit functionally tested before shipping - Standard Indoor Air Conditioner models also include: - Electro-Mechanical Thermostat - Surge Suppressor - Condensate Management System On MHB11 models

Specifications

Brand Name Hoffman Sub Brand Genesis
Item Name Air Conditioner with Temperature Control Type Indoor
Cooling Capacity 4000 Btu Voltage Rating 110 - 115 VAC
Amperage Rating 13.6/14.7 A Frequency Rating 50/60 Hz
Power Rating 1172 W Color Gray
Dimensions 17 in W x 21.08 in D x 10-1/4 in H Standards Maintains UL/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure., UL/cUL Listed, File No. SA6453, CE
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510756208

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok