hoft200216g157

HOFFMAN 100-120VAC 586W Hoffman Air Conditioner, Outdoor Model/SST/Corrosion/4X/Heater, Light Grey

Available for Backorder
Price $6,491.97 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:t200216g157

Description

T-series compact outdoor sealed enclosure cooling air conditioner. Stock models equipped with head pressure control for low ambient operation, compressor heater, coated condenser coil, malfunction switch, thermostat and heater package. Outdoor model operating temperature range from -40 to 131°F. Exterior and fully recessed mounting options on many models. Compact footprint to minimize real estate and maximize capacity. Reliable mechanical thermostat on enclosure side of the unit. Dual condenser-side air movers for performance redundancy. Painted galvanized sheet-metal cover for rugged factory and outdoor environments. Easy-mount flanges for simple installation. Cleanable, reusable aluminium mesh filter protects coils for maximum cooling performance. Mounting hardware, gaskets and user manual furnished with the unit. Standard Outdoor Air Conditioner models also include: Telcordia GR-487 capable, thermostat, corrosion-resistant components, malfunction switch, compressor heater, head pressure control, enclosure heater.

Specifications

Brand Name Hoffman Sub Brand T-Series
Item Name Air Conditioner Type Outdoor, Compact
Cooling Capacity 2000 Btu Voltage Rating 100 - 120 VAC
Flow Rate Internal Loop: 25 ft³/min at 50 Hz, 30 ft³/min at 60 Hz, External Loop: 48 ft³/min at 50 Hz, 53 ft³/min at 60 Hz Control Type Mechanical Thermostat
Series T-Series Amperage Rating 7 A
Frequency Rating 50/60 Hz Power Rating 586 W
Temperature Rating -40 to 131 °F Compressor Type Heater
Mounting Type Flange Refrigerant Type R-134A
Cord Type 6 ft Cord with NEMA 5-15 Plug Sound Level 63 dB
Enclosure Type NEMA 4, 12, 3R Material Galvanized Sheet Metal
Color RAL 7035 Light Gray/Semi-Textured Powder Coated Dimensions 10 in W x 9.9 in D x 20 in H
Includes Telcordia GR-487 Capable, Thermostat, Corrosion-Resistant Components, Malfunction Switch, Compressor Heater, Head Pressure Control, Enclosure Heater Standards UL/cUL Listed File No. SA6453, CE Certified, EAC, UR/cUR Recognized, Telcordia GR-487 Capable, RoHS Compliant
Application For Industrial Automation, Waste Water Treatment Systems, Package Handling Equipment, Security and Defense Systems UPC 783510225148

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok