Abbotsford
hofte121024011

HOFFMAN 100W 24V Thermoelectric Cooler with Stainless Steel Shroud

Price $3,093.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TE121024011
Documents Documents

Description

Applications: Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Air Cooler with Shroud Type Compact, Thermoelectric
Cooling Capacity 321 Btu Voltage Rating 24 VDC
Flow Rate 62 ft³/min Internal Loop, 86 ft³/min External Loop Series 21072
Amperage Rating 8.5 A Power Rating 94 W
Temperature Rating -40 to 55 °C Mounting Type Vertical/Horizontal
Sound Level 68 dB Enclosure Type NEMA Type 12, 3R, 4, 4X, IP65
Material Anodized Aluminum Heat Shrink, Stainless Steel Shroud Color No. 4 Brushed
Dimensions 6.18 in W x 7.43 in D x 12 in H Standards UR, cUR Listed, CE, GOST, UL Listed, File No. SA6453, UL, cUL Listed
Application For Minimize Downtime and Component Loss by Removing Heat Around Critical Components, Cooling of Small Indoor and Outdoor Enclosures UPC 783510210724

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok