Abbotsford
cawcp56d11n

CANARM CP56D11N Ceiling Fan Industrial, Forward/Reverse, Variable Speed 56 in White

Price $178.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CP56D11N

Description

DC Industrial Fan. High performance DC industrial fan, 5 speed with forward and reverse, extremely quiet. Requires wall control RREM-DCQ014-W to operate.

Specifications

Brand Name Canarm Item Name Ceiling Fan
Type Industrial, Forward/Reverse, Variable Speed Blade Size 56 in
Number of Blades 3 Down Rod Size 1 in OD x 16 in L
Color/Finish White Minimum Ceiling Height 27 in
Standards cCSAus Certified UPC 062345469416

Packages

1 - UNIT - 1 42 - SKID - 42
This website uses cookies to ensure you get the best experience on our website. Read more
Ok