Abbotsford
cawcp56cpwhts

CANARM CP56CPWH-TS 56-inch Commercial Ceiling Fan, White

Inventory
Unavailable for order
Manufacturer:CANARM
Manufacturer #:CP56CPWH-TS

Description

CP series commercial ceiling fan. Available with 56 inch blade sweeps. Variable speed motor (all motors are impedance protected, PSC type variable speed with permanently lubricated ball bearing motors). When used with our MC series speed controls the speed range is infinite. Painted steel blades with curved ends deliver maximum airflow over wide areas.

Specifications

Brand Name Canarm Item Name Ceiling Fan
Type Forward/Reverse, Indoor Blade Size 56 in
Flow Rate 1100 ft³/min Blade Material Steel
Speed 310 r/min Power Rating 97 W
Voltage Rating 115 V Amperage Rating 0.9 A
Number of Blades 3 Color/Finish White
Includes 18 in Cord, Plug Standards CSA Certified
Application For Industrial Applications

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok