Abbotsford
cawcp56d11pn

CANARM CP56D11PN CLG FAN 56in 3 BLADEW/CORD 16in DOWNROD WHI

Price $178.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CP56D11PN

Description

High performance DC industrial fan, cord and plug, 5 speed with forward and reverse, extremely quiet. Requires wall control RREM-DCQ014-W to operate.

Specifications

Brand Name Canarm Item Name Ceiling Fan
Type Industrial Blade Size 56 in
Blade Material Metal Number of Blades 3
Blade Type Straight Down Rod Size 16 x 1 in
Color/Finish White Standards cCSAus Certified

Packages

1 - UNIT - 1 42 - SKID - 42
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok