Abbotsford
cawcp56frwhts

CANARM CP56FRWH-TS 56-inch Ceiling Fan, White

Inventory
Unavailable for order
Manufacturer:CANARM
Manufacturer #:CP56FRWH-TS

Description

The newly designed Canarm CP Series ceiling fan meets the new “US DOE 81 FR 48619 10 CFR Parts 429 and 430 Energy” and delivers a minimum of 229 CFM per watt of electricity used. These air circulating fans are an inexpensive and highly efficient way to circulate air in the workplace. Everyone knows that hot air rises. Buildings with ceilings higher than 8 feet have a significant amount of stored heat at the ceiling that will transfer through the roof and be lost and wasted. The higher the ceiling, the greater amount of energy loss potential from the stored heat at the top of the building. This heat/energy loss can be significantly reduced resulting in lower energy bills by using the CP series Ceiling Fans.

Specifications

Brand Name Canarm Item Name Ceiling Fan
Type Forward/Reverse, Indoor Blade Size 56 in
Flow Rate 1100 ft³/min Blade Material Steel
Speed 310 r/min Power Rating 97 W
Voltage Rating 115 V Amperage Rating 0.9 A
Number of Blades 3 Color/Finish White
Includes Cord, Plug, Metal Rod Standards CSA Certified
Application For Industrial Applications UPC 062345451121

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok