Abbotsford
banfp56

BANVIL 2000 FP56 65W 120V Banvil 2000 FP56 Ceiling Fan

Price $185.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:BANVIL 2000
Manufacturer #:FP56

Description

Commercial fan are complete with corrosion resistant epoxy-coated metal blades. The aerodynamically curved-tip blade results in maximum air delivery. All metal, no plastic. Permanent lubricated sealed TPI ball bearings. Totally enclosed impedance protected motor. Non-polar, extra heavy duty capacitor. Use solid state infinite speed motor controls or church quiet control (WC103). Heavy cast yoke for easy infield downrod change. Customized downrod lengths over 36 inch available. Also 16 ft cord with plug part# Cord-Wh16.

Specifications

Brand Name Banvil 2000 UPC 064273166016

Packages

1 - UNIT - 1 25 - HALF SKID - 25 50 - SKID - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok