Abbotsford
banashleybn

BANVIL 2000 ASHLEYBN 52" 3-Speed 5-Combo Blade Ashley Ceiling Fan, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:BANVIL 2000
Manufacturer #:ASHLEYBN

Description

Ceiling fan. Brush nickel finish. 5 combo brush nickel/maple reversible blades. 52 inch ceiling fan. TPI double sealed bearing. Remote control included with 3 speed and light ON/OFF dimmable function. 3 speed reversible motor. 2 x 60 W single light kit with opal glass.

Specifications

Brand Name Banvil 2000 Item Name Ceiling Fan
Blade Size 52 in Series Ashley
Power Rating 60 W Number of Speeds 3
Number of Blades 5 Control Type Remote, Pull Chain
Blade Type Reversible Color/Finish Brushed Nickel
Includes (2) 60 W Single Light Kit with Opal Glass Application For Commercial/Residential Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok