BANVIL 2000 BF542-73-3L 3x60W 3 Light 5 Blade Pewter Banvil 2000 BF542-73-3L Ceiling Fan, White
Description
Ceiling fan with 5 combo white/pewter reversible blades. 3x60W single light kit with alabaster glass (bulb not included). TPI double sealed bearing. Triple capacitor / 3 speed reversible motor. pewter finish.
Specifications
Brand Name | Banvil 2000 | Item Name | Ceiling Fan with Light |
Blade Size | 42 in | Power Rating | 60 W |
Number of Speeds | 3 | Number of Blades | 5 |
Blade Type | Reversible | Color/Finish | White/Pewter |
Application | For Residential and Commercial use |
Packages
1 - UNIT - 1 |