Abbotsford
bro99080517

VENMAR VENTILATION 99080517 120V DX110 Series Motor Ventilated Fan, Black

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:99080517

Description

120V DX110 Series Motor Ventilated Fan, Black

Specifications

Brand Name Broan-Nutone Item Name Exhaust Fan Motor
Voltage Rating 120 V Amperage Rating 0.9 A
Phase 1 Color Black
Speed Rating 1550 r/min Shaft Size 1/4 in dia x 7/8 in L
Mounting Back Studs with 2 Prong Plug Frequency Rating 0 - 60 Hz
For Use With 672SP, DX110, NT100C J-C Fans, 674, 676-A, 676-B, 676-C, 676-D, 680FL Bathroom Fans UPC 026715969425

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok