Abbotsford
broe0f70

VENMAR VENTILATION E0F70 70 CFM Ventilation Fan Finish Pack

Price $57.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:E0F70

Description

PRODUCT FEATURES:- Remove moisture and odors wherever needed with BROANĀ® compact ventilation fans. - 70 CFM at 4.0 Sones reduces humidity or odors in bathrooms up to 65 square feet to help make your surroundings more comfortable - cULus Listed for use over tub or shower with a GFCI circuit so you can control ventilation by locating your fan exactly where you need it the most

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan Finish Pack
Voltage Rating 120 V Amperage Rating 1.5 A
Color White Housing Material Galvanized
Standards cUL Listed UPC 026715254231

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok