Abbotsford
klnpjsfm1

USB RECHARGEABLE PERSONAL JOBSITE FAN

Price $76.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:PJSFM1
Documents Documents

Description

Rechargeable Personal Jobsite Fan, Personal fan has multiple mounting options perfect for the job site.

Specifications

Brand Name Klein Tools Item Name Personal Jobsite Fan
Type Rechargeable Housing Material High Impact Polypropylene
Number of Speeds 2 Sound Level 60 dB Maximum at 17.7 in
Color/Finish Orange/Dark Gray Overall Height 10.52 in
Application Fan, Air Movement UPC 092644291128

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok