Abbotsford
hamdnmf100ac230

HAMMOND MANUFACTURING DNMF100AC230 120mm 230V 100CFM Hammond Manufacturing DNMF Series Tube Axial Fans, Black

Price $75.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:DNMF100AC230
Documents Documents

Description

Tube axial fan with 3000 rpm, 50 db noise. Ball bearing construction with black painted aluminium housing and steel fan. Counter clockwise rotation. Male plug termination. Impedance protected motor class-B insulated. Includes mounting hardware.

Specifications

Brand Name Hammond Manufacturing Sub Brand DNMF Series
Item Name Tube Axial Fan Series DNMF
Speed 3000 r/min Power Rating 24 W
Voltage Rating 230 VAC Motor Type AC
Sound Level 50 dB Color/Finish Black
Overall Height 119 mm UPC 623980625393

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok