Abbotsford
hamfan80ac115

HAMMOND MANUFACTURING FAN80AC115 115V 32CFM 80mm Hammond Manufacturing DNMF Series Tube Axial Fan, Black

Price $77.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:FAN80AC115
Documents Documents

Description

Tube axial fan with 3100 rpm, 34 db noise. Ball bearing construction with black painted aluminium housing and steel fan. Counter clockwise rotation. Male plug termination. Impedance protected motor class-B insulated. Includes mounting hardware.

Specifications

Brand Name Hammond Manufacturing Sub Brand DNMF Series
Item Name Axial Fan Type Tube
Flow Rate 32 ft³/min Speed 3100 r/min
Power Rating 11 W Voltage Rating 115 VAC
Air Flow Efficiency 54.37 m³/h Motor Type Screw
Sound Level 34 dB Color/Finish Black
Overall Height 80 mm UPC 623980624617

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok