Abbotsford
brobn32

VENMAR VENTILATION 32 ft 1.25 inch Diameter Broan Nutone Standard Hose

Price $124.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BN32

Description

Hose, Standard, 32 feet length, 1-1/4 inch diameter crushproof hose, A slide airflow regulator on the handle, Universal wall end is designed to fit most inlet valves, Hose hanger included for fast and easy storage.

Specifications

Brand Name Broan-Nutone Item Name Vacuum Hose
Type Standard, Crushproof Size 1-1/4 in dia
Length 30 ft For Use With Inlet Valves
Includes Hose Hanger Standards cRUus, UL Listed
Application For Central Vacuum Systems UPC 055321721554

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok