Abbotsford
brov137

VENMAR VENTILATION V137 Broan® Nutone V137 Central Vacuum System Muffler, White

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:V137

Description

Muffler exterior housing constructed of plastic with a noise capturing foam interior. Mounts conveniently to air exhaust outlet at power unit. Attaching a muffler to the Central Vacuum System can reduce sound levels up to 70%.

Specifications

Brand Name Broan-Nutone Item Name Central Vacuum System Muffler
Material Plastic Exterior Housing, Foam Interior Color/Finish White
UPC 055321720229

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok