Abbotsford
brov132

VENMAR VENTILATION 2 inch Diameter 30 degree Broan Nutone Short PVC Lightweight Elbow, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:VENMAR VENTILATION
Manufacturer #:V132

Description

30° Elbow, Short, 2 inch diameter, Made of durable PVC, Light weight and easy to use.

Specifications

Brand Name Broan-Nutone Item Name Elbow
Connection Size 2 in Material PVC
Color White Type 30°, Short
For Use With Central Vacuum System UPC 055321720335

Packages

75 - UNIT - (75)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok