Abbotsford
lutmaalfq35wh

LUTRON MA-ALFQ35-WH 2.5Amp 120V 3-Way 7-Speed Maestro Switch Fan/Light, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-ALFQ35-WH

Description

Companion fan/light control, tap on to favorite level, tap off. Rocker adjusts light level or fan speed. Delayed off provides light as you exit the room. LEDs glow softly in the dark so you can easily find the dimmer and show preset light level when lights are off. Multi-location dimming compatible with 3-way wiring for easy installation and retrofit. Companion dimmers dim from up to 3 locations. Maestro IR provides infrared remote control of lights and fans. Timer can be set to operate fan or light for 5-60 minutes before turning off automatically.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Companion Fan/Light Control Type 3-Way, 7-Speed
Voltage Rating 120 V Amperage Rating 2.5 A
Action Push Color White
Power Rating 300 W Dimensions 119 mm H x 75 mm W
Mounting Type Wallbox Temperature Rating 0 °C to 40 °C
Application Halogens, Incandescent Lighting UPC 027557235105

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok