Abbotsford
luts2lfwhcsa

LUTRON S2-LF-WH-CSA 2.5Amp 120V 300W 1-Pole Skylark Switch Fan/Light Variable Speed Control, White

Price $63.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S2-LF-WH-CSA
Documents Documents

Description

Slide up fan control to on/increase speed, down to decrease/off. 3 quiet fan speeds for increased comfort. Slide up dimmer to on/brighten, down to dim/off.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan/Light Controller Type 3 Level, Variable Speed, Dual Slide Switch
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 300 W Number of Poles 1
Action On/Off Material Plastic
Color/Finish White Contact Configuration 1 NO
Connection Type Wire Leads Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards CSA Certified
Application For Multiple Ceiling Paddle or Exhaust Fan UPC 027557370608

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok