Abbotsford
cawcq004

CANARM CQ004 3 Speed Control 1.25Amp Canarm Ceiling Fan, White

Price $37.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CQ004

Description

White CQ004 quiet industrial ceiling fan speed control 1.25A

Specifications

Brand Name Canarm Item Name Speed Control Switch
Voltage Rating 120 V Amperage Rating 1.25 A
Type 3-Speed Standards CSA Certified
Application For Controlling 1-Ceiling Fan UPC 062345154589

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok