Abbotsford
cawfrmc5

CANARM FRMC5 5Amp Industrial Ceiling Fan Speed Control

Price $60.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CNFRMC5

Description

Industrial Ceiling Fan Speed Control. 5 A rating for use with the Forward/Reverse Industrial Ceiling Fan models. Up to 4 fans can operate on a single control. A forward and reverse slide switch is provided to change the direction of the fan from updraft to downdraft. Infinite speed adjustment. Minimum speed adjustment. All controls are designed to fit a standard electrical box. Mount in a dry location such as the control room.

Specifications

Brand Name Canarm Item Name Industrial Ceiling Fan Speed Control
Amperage Rating 5 A Standards cCSAus Certified

Packages

1 - UNIT - 1 1896 - SKID - 1896
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok