Abbotsford
cawmc5

CANARM MC5 120V 5Amp Canarm® MC5 Ceiling Fan Control - Up to 4 Fans

Price $25.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CN5061

Description

Control up to 4 ceiling fans with Canarm's® MC5 Ceiling Fan Control. It contains 2 black wires and 1 green wire. Features/Specifications: -Infinite speed adjustment -Minimum speed adjustment screw -Designed to fit standard 3" x 5" electrical box -Power Supply: 120V/1/60HZ -Amp Rating: 5.0 -Weight: 0.25 lbs.

Specifications

Brand Name Canarm Item Name Fan Controller
Type 3 Level, Single Speed, Turn/Push Button Voltage Rating 120 V
Frequency Rating 60 Hz Amperage Rating 5 A
Phase 1 Action Off
Color/Finish Gray Mounting Wall, Duct

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok