Abbotsford
ban100p

BANVIL 2000 100P 2.5A 120V VAR Speed Fan Control With Face Plate

Price $28.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:BANVIL 2000
Manufacturer #:100P

Description

Industrial fan wall control.

Specifications

Brand Name Banvil 2000 Item Name Fan Controller
Type Turn/Push Button Voltage Rating 120 V
Amperage Rating 2.5 A Color/Finish Silver
Mounting Wall, Flush

Packages

1 - UNIT - 1 158 - UNIT - 158
This website uses cookies to ensure you get the best experience on our website. Read more
Ok