Abbotsford
honhvc0001

ADEMCO III HVC0001/U Honeywell HVC0001 Digital Bath Fan Control, White

Price $119.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:HVC0001/U

Description

HONEYWELL Digital Bath Fan Control with timer, Premier White.

Specifications

Brand Name Honeywell Item Name Fan Controller
Type Digital Bath Voltage Rating 120 V
Frequency Rating 60 Hz Color/Finish White
Standards ASHRAE 62.2 Application For Ventilation Control

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok