Abbotsford
lutpdfsqnwh

LUTRON PD-FSQN-WH 120V 1-Pole Caseta Wireless Smart Fan Speed Control, White

Price $76.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-FSQN-WH
Documents Documents

Description

The Caséta Wireless family of fan controls can be controlled directly and remotely when paired with Pico remote controls providing a system that delivers convenience and ease of installation.Caséta Wireless fan controls use Lutron patented Clear Connect RF Technology which enables wireless communication with Pico remote controls and the Lutron Smart Bridge and Smart Bridge PRO.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Quite Fan Speed Control Type Wireless, Multi-Location, Single Pole
Voltage Rating 120 V Frequency Rating 434 MHz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish White
Connection Type Wire Lead Dimensions 4.69 x 2.94 in
Mounting Wallbox Standards cUL Listed, NOM, FCC, IFTEL Certified, NEMA
Application Lighting Control UPC 784276260794

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok