Abbotsford
lutpj23brlgwhf01

LUTRON PJ2-3BRL-GWH-F01 3-Button with Raise/Lower Pico Wireless Control, Gloss White

Price $54.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-GWH-F01
Documents Documents

Description

The Pico wireless control for fans is a simple keypad for direct control of fans from anywhere in the home. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Fan Control Type RF
Color White/Gloss Head Material Metal/Plastic
Dimensions 2.6 in L x 1.3 in W x 0.31 in Standards FCC, IC, COFETEL, SUTEL, ANATEL Certified
Application Lighting Control UPC 784276803175

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok