Abbotsford
luts2lfivcsa

LUTRON S2-LF-IV-CSA 2.5Amp 300W 1-Pole Skylark Dual Fan/light, Ivory

Price $55.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S2-LF-IV-CSA
Documents Documents

Description

Fan control fully variable and dimmer with single-pole.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan/Light Controller Type Dual Slide-to-Off, Slide Switch
Voltage Rating 120 V Amperage Rating 2.5 A
Power Rating 300 W Number of Poles 1
Action On/Off Contact Configuration NO
Dimensions 2.94 in W x 4.69 in H Mounting Wallbox
Standards CSA Certified Application For Multiple Ceiling Paddle or Exhaust Fans
UPC 027557370615

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok