Abbotsford
luts2lfsqhwhcsa

LUTRON S2-LFSQH-WH-CSA 1.5Amp 120V 300W 1-Pole Skylark Dimmer Fan/Light Control, White

Price $54.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S2-LFSQH-WH-CSA
Documents Documents

Description

Skylark® quiet 3-speed fan control/dimmer are single pole, 1.5 A. Clamshell Packaging. Fully variable. Ceiling fan/incandescent/halogen light. Easy-to-use slide to adjust fan speed. Power failure memory. Superior RFI suppression. Slide up to brighten. down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan/Light Controller Type 3 Speed Quiet, Dual Slide Switch
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 300 W Number of Poles 1
Action On/Off Material Plastic
Color/Finish White Contact Configuration 1 NO
Connection Type Wire Leads Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards CSA Certified
Application For Only One Ceiling Paddle Fan UPC 027557696371

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok