Abbotsford
hofatemnc

HOFFMAN ATEMNC Temperature Control Switch-Normally Closed

Price $154.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATEMNC
Documents Documents

Description

Temperature control switch, NC (normally closed) quick acting, 15A resistive and 2A inductive at 120VAC , 10A resistive and 2A inductive at 250VAC, Thermostats prolong heater life expectancy by controlling operation time and increase electrical component working efficiency by exposing them to fewer environmental contaminants.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Temperature Control Switch Type Cooling Accessories
Voltage Rating 120 VAC, 150 VDC Amperage Rating 15 A
Color Black Standards cURus Listed, UL File Number E164102, UL 94-V0 Flammability Rating, IEC IP30 Rated, CSA File Number 215952, CE Certified
Application Controls and Drives; Power Distribution UPC 783510711603

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok