HONEYWELL T6051B-1006U Line Voltage Thermostat Explosion-Proof, Heavy Duty 120/240 VAC
Description
Heavy duty line voltage thermostats are used to control fan coils, fans, motor starters, valves, contactors and circulator motors in heating and/or cooling systems. Provide good line voltage comfort control. T6051A models use with Q651A,B subbases for system and fan switching. Removable setpoint knob locks setpoint and prevents tampering. With locking cover.
Specifications
Brand Name | Honeywell Safety | Item Name | Line Voltage Thermostat |
Type | Explosion-Proof, Heavy Duty | Control Range | 46 - 84 °F |
Differential | 1 °F | Switch Action | SPDT |
Voltage Rating | 120/240 VAC | Amperage Rating | Heating: 10.2 A Full Load, 61.2 A Locked Rotor (At 120 VAC), 6.5 A Full Load, 39 A Locked Rotor (At 240 VAC), Cooling: 7.4 A Full Load, 44.4 A Locked Rotor (At 120 VAC), 4 A Full Load, 24.9 A Locked Rotor (At 240 VAC) |
Maximum Load Capacity | 125 VA | Electrical Connection | Screw Terminal |
Sensor Type | Vapor Filled Dual Diaphragm | Number of Stages | 1 Heat/1 Cool |
Mounting Type | Vertical | Color | Tan |
Dimensions | 6-3/8 in W x 4-7/16 in D x 5-5/8 in H | Standards | UL Listed File Number E12842, Guide No. XBDV, Explosion Proof Enclosure, Class I, Groups C & D, and Class 2 Groups E, F, and G, CSA Certified File Number LR30676-L |
Application | For used to Control Fan Coils, Fans, Motor Starters, Valves, Contactors and Circulator Motors in Heating and Cooling Systems |
Packages
1 - UNIT - 1 |