VENMAR VENTILATION HU100
Description
Attic humidity control for use with attic ventilator models 350, 355, 356, 358 and RF-49BR. For single-gang outlet box.
Specifications
Brand Name | Broan-Nutone | Item Name | Humidity Control with Condensation Sensor |
Type | 1-Gang | Voltage Rating | 120 V |
Amperage Rating | 6 A | Humidity Range | 0 - 90% |
Color | Silver | For Use With | Attic Ventilator Models 350, 355, 356, 358 and RF-49BR, Single-Gang Outlet Box |
UPC | 784891995101 |
Packages
1 - UNIT - 1 |