STELPRO DESIGN B1T1A 120-600V 300-2500W 1P Stelpro Design Electronic Thermostat, Almond
Description
The B1T series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
Specifications
Brand Name | Stelpro | Item Name | Thermostat |
Type | 1-Pole, Built-In | Switch Type | On/Off |
Series | B1T | Sensor Type | Bi-Metal |
Color | Almond | Temperature Rating | 0 - 30 °C |
For Use With | Heaters | UPC | 626296184974 |
Packages
1 - UNIT - 1 |