Abbotsford
stlet180

STELPRO ET180 24V Low Voltage Series Electronic Thermostat

Price $62.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ET180
Documents Documents

Description

ET series, low voltage electronic thermostat. Display powered by batteries. control. 2 wire connection. Compatible with all RE and R841 model relays. Temperature range between 10 and 32°C.

Specifications

Brand Name Stelpro Sub Brand ET
Item Name Electronic Thermostat Control Range 5 - 35 °C
Voltage Rating 24 V Amperage Rating 1 A
Display LCD Power Source (2) AA Batteries
Color White Dimensions 3.27 in W x 1.19 in D x 3.27 in H
Application For Residential UPC 626296197547

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok