Abbotsford
stlsibt2sw

STELPRO DESIGN SIBT2SW 2-Pole Built-In Thermostat, White

Price $54.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SIBT2SW
Documents Documents

Description

THERMOSTAT SOFT WHITE 2P BUILT-IN UGB AND B (120-600V)

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Built-In Thermostat Type Double Pole, Mechanical
Voltage Rating 120 - 600 V Color Soft White
Dimensions 2-1/16 x 5-7/8 in UPC 626296632239

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok