Abbotsford
stlst402np

STELPRO DESIGN ST402NP 16.7A 120/208/240V Non-Programmable Electronic Thermostat, White

Price $58.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST402NP
Documents Documents

Description

STELPRO’s all-new non-programmable electronic thermostats for baseboards and convectors will meet all your needs. Harmonious design, superior technology and safe operation merge to ensure your comfort in all circumstances. Thanks to their advanced technology, you’ll enjoy energy savings up to 12% compared to a mechanical thermostat.

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Non-Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 16.7 A
Maximum Load Capacity 2000/3475/4000 W Accuracy +/-0.5 °C
Electrical Connection 2-Wire Number of Stages 1
Display Backlit Enclosure Type Plastic
Color White Temperature Rating 5 - 30 °C
Dimensions 4.94 in L x 1.38 in W x 4.94 in H For Use With Baseboards and Convectors
Standards CSA C828-13 Certified Application For Residential Use
UPC 626296598931

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok