stlst402npff

STELPRO ST402NPFF ST Non-Programmable Thermostat Electronic 16.7 A, 120/208/240 V

In Stock
Price $55.10 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST402NPFF

Description

°STELPRO’s all-new non-programmable electronic thermostats designed speci cally for fan heaters let you make the most of your comfort thanks to advanced features such as “Boost” and “Lobby” modes. Harmonious design, superior technology and safe operation merge to ensure your comfort in all circumstances.

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Non-Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 16.7 A
Maximum Load Capacity 2000/3475/4000 W Accuracy +/-0.5 °C
Electrical Connection 3-Wire Number of Stages 1
Display Backlit Enclosure Type Plastic
Color White Temperature Rating 5 - 30 °C
Dimensions 4.94 in L x 1.38 in W x 4.94 in H For Use With Fan Heaters
Standards CSA C828-13 Certified Application For Residential Use
UPC 626296598955

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok