stlrj32w1

STELPRO DESIGN RJ32W1 Stelpro RJ32 Line Voltage Thermostat

In Stock
Price $22.53 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:RJ32W1

Description

The RJ 32 series is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and switch line voltage by a bi-metal sensor with as a reference room temperature.Available in white, almond, indication on the front cover with rotary knob in single or double pole versions.

Specifications

Brand Name Stelpro Item Name Thermostat
Type 1-Pole Control Range 5 - 32 °C
Sensor Type Bi-Metal Mounting Type Surface, Recessed
Color White Application For Residential
UPC 626296001080

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok