Abbotsford
stlut202np

STELPRO UT202NP 2000W 240V Non-Programmable Electronic Thermostat, White

Price $35.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:UT202NP

Description

NON-PROGRAMMABLE ELECTRONIC THERMOSTAT 2000W/240V (WHITE)

Specifications

Brand Name Stelpro Sub Brand UT
Item Name Thermostat Type Non-Programmable
Voltage Rating 120/208/240 VAC Amperage Rating 8.3 A
Maximum Load Capacity 150/260/300 W Color White
Temperature Rating 41 - 86 °F UPC 626296622148

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok