NVENT THERMAL C20377-000 STATUS LINE SENSING 2P25-325F
Specifications
Brand Name | nVent | Item Name | Mechanical Thermostat |
Type | Line Sensing | Control Range | 2 - 12 °F |
Differential | +/-3 °F | Switch Action | DPST |
Amperage Rating | 22 A | Accuracy | +/-6 °F |
Electrical Connection | 10-14 AWG Screw Terminal | Sensor Type | Fluid Filled Silicone Bulb, 9 ft Capillary |
Sensor Range | -40 to 420 °F | Mounting Type | Wall |
Enclosure Type | NEMA 4, 7, 9 | Temperature Rating | 40 - 140 °F |
Dimensions | 4.5 in W x 6.6 in H | Standards | UL Listed, CSA Certified, FM Approved |
UPC | 715629004239 |
Packages
1 - UNIT - 1 |