Electric heat thermostats used for controlling baseboards, cable heat, glass panels, etc.
Electric heat thermostats used for controlling baseboards, cable heat, glass panels, etc.
Brand Name | White-Rodgers | Item Name | Line Voltage Thermostat |
Type | Electric | Control Range | 40 - 85 °F |
Differential | 1 °F | Switch Action | Open on Rise |
Switch Type | SPST | Voltage Rating | 277 VAC |
Amperage Rating | 18 A | Maximum Load Capacity | 5000 W |
Sensor Type | Bi-Metal | Number of Stages | 1 |
Mounting Type | Wall | Color | Classic White/Beige |
Dimensions | 2-3/4 in W x 1-1/4 in D x 4-1/2 in H | Standards | UL Listed, CSA Certified |
Application | For Controlling Baseboards, Cable Heat, Glass Panels |
1 - UNIT - 1 | 50 - UNIT - 50 |