Abbotsford
wtr1e30w311

COPELAND 1E30W-311 STAT LV VERT MNT WHI10 - 32 DEG C

Inventory
Unavailable for order
Manufacturer:COPELAND
Manufacturer #:1E30W-311

Specifications

Brand Name White-Rodgers Item Name Thermostat without Fan Switch
Type Heat Only, Mercury Free Control Range 50 - 90 °F
Differential 1 °F Heat, 1.5 °F Cool Voltage Rating 750 mV, 24 VAC
Amperage Rating 0.15 - 1.2 A Sensor Type Bi-Metal
Humidity Range 0 - 90 % Non-Condensing Power Source Hardwired
Mounting Type Vertical Color White
Dimensions 2-3/4 x 4-1/2 x 1-1/2 in For Use With Conventional Gas, Oil, Electrical Units
Includes Switched Heat-Off Subbase

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok