Abbotsford
hont498a1927u

ADEMCO III T498A1927/U 1 Pole Honeywell Premier White Heat Thermostat for Electric Baseboard Heat, White

Price $57.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:T498A1927/U

Description

HONEYWELL Premier White Heat Thermostat for Electric Baseboard Heat with Line Voltage control.

Specifications

Brand Name Honeywell Safety Item Name Non-Programmable Thermostat
Type Electric Heat Control Range 5 - 25 °C
Differential 3 °F Switch Action SPST
Voltage Rating 120/208/240/277 VAC Amperage Rating 22 A at 120/208/240 VAC, 19 A at 277 VAC
Accuracy 2 °C Electrical Connection 6 in Copper Lead Wire
Sensor Type Bi-Metal Number of Stages 1 Heat
Mounting Type Vertical, Wall Color Premier White
Temperature Rating 40 - 85 °F Dimensions 73 mm W x 33 mm D x 116 mm H
Includes Knob Standards UL File Number LR1322, E4436, XAPX Listed
Application For Electric Baseboards, Convectors and Fan-Forced Heaters (Resistive Rated Loads)

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok