Abbotsford
hont410a1021u

ADEMCO III T410A1021/U Honeywell U Electric Heat Thermostat For Electric Baseboard Heater

Price $41.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:T410A1021/U

Description

HONEYWELL Premier White Electric Heat Thermostat for electric baseboard heat. Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap­action switch makes heating circuit on temperature fall.

Specifications

Brand Name Honeywell Safety Item Name Non-Programmable Thermostat
Type Electric Heat Control Range 5 - 25 °C
Differential 3 °F Switch Action SPST
Voltage Rating 120/208/240/277 VAC Amperage Rating 22 A at 120/208/240 VAC, 19 A at 277 VAC
Accuracy 2 °C Electrical Connection 6 in Copper Lead Wire
Sensor Type Bi-Metal Number of Stages 1 Heat
Mounting Type Vertical, Wall Color Premier White
Temperature Rating 40 - 85 °F Dimensions 70 mm W x 57 mm D x 115 mm H
Standards UL File Number LR1322, E4436, XAPX Listed Application For Electric Baseboards, Convectors and Fan-Forced Heaters (Resistive Rated Loads)

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok