Abbotsford
hont6051a1057

HONEYWELL T6051A-1057U Line Voltage Thermostat Heavy Duty 120/240 VAC

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:T6051A-1057U

Description

Heavy duty line voltage thermostats are used to control fan coils, fans, motor starters, valves, contactors and circulator motors in heating and/or cooling systems. Provide good line voltage comfort control. T6051A models use with Q651A,B subbases for system and fan switching. Removable setpoint knob locks setpoint and prevents tampering. With locking cover.

Specifications

Brand Name Honeywell Safety Item Name Line Voltage Thermostat
Type Heavy Duty Control Range 8 - 29 °C
Differential 0.6 °C Switch Action SPDT
Voltage Rating 120/240 VAC Amperage Rating Heating: 16 A at 120 VAC, 8 A at 240 VAC (Full Load), 96 A at 120 VAC, 48 A at 240 VAC (Locked Rotor), Cooling: 8 A at 120 VAC, 4 A at 240 VAC (Full Load), 48 A at 120 VAC, 24 A at 240 VAC (Locked Rotor)
Maximum Load Capacity 1920 VA Electrical Connection Screw Terminal
Sensor Type Vapor Filled Dual Diaphragm Mounting Type Horizontal or Vertical
Color Tan Dimensions 3-1/8 in W x 1-5/8 in D x 5 in H
Standards UL Listed File Number E4436, Guide No. XAPX, CSA Certified File Number LR1620 Application For used to Control Fan Coils, Fans, Motor Starters, Valves, Contactors and Circulator Motors in Heating and Cooling Systems

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok