Abbotsford
honth114a240sbu

ADEMCO III TH114-A-240S-B/U 4000W 240V Honeywell TH114-A-240S-B Aube TH114-A-240S Thermostat, White

Price $148.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH114-A-240S-B/U

Description

The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and precise temperature control. Advanced temperature control ensures total comfort by minimizing temperature swings. ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security. On-screen heating power indicator gives at-a-glance verification of power being used. Backlit display. Battery-free.

Specifications

Brand Name Honeywell Safety Item Name Non-Programmable Thermostat
Control Range 5 - 30 °C Differential 1 °F
Switch Action SPST, On/Standby Switch Type Epoxy-Soundproofed Relay
Series TH114 Voltage Rating 208/240 VAC
Amperage Rating 16.7 A Maximum Load Capacity 3475 W at 208 VAC, 4000 W at 240 VAC
Accuracy +/- 0.9 °F Electrical Connection 6 in Tinned Copper Lead Wire
Sensor Type Thermistor Display Backlit
Power Source Hardwired Mounting Type Vertical
Color White Temperature Rating 32 - 122 °F
Dimensions 70 mm W x 23 mm D x 124 mm H Standards UL Listed, CAN/CSA-C828-06 Compliant
Application For Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok