HONEYWELL TL116A1008/U Non-Programmable Thermostat Electronic 1.25 A Minimum, 12.5 A Maximum, 120/240 VAC
Description
HONEYWELL thermostat is designed to control an electric heating system such as a baseboard heater, a convector or a fan Âforced heater.
Specifications
Brand Name | Honeywell Safety | Item Name | Non-Programmable Thermostat |
Type | Electronic | Control Range | 5 - 27 °C |
Switch Action | SPST | Switch Type | Relay |
Voltage Rating | 120/240 VAC | Amperage Rating | 1.25 A Minimum, 12.5 A Maximum |
Maximum Load Capacity | 300 W at 240 VAC, 150 W at 120 VAC Minimum Load, 3000 W at 240 VAC, 1500 W at 120 VAC Maximum Load | Accuracy | 0.5 °C |
Electrical Connection | 6 in Tinned Copper Lead Wire | Sensor Type | Thermistor |
Power Source | Hardwired | Mounting Type | Vertical |
Color | White | Temperature Rating | 0 - 50 °C |
Dimensions | 77 mm W x 60 mm D x 127 mm H | Standards | CAN/CSA-C828-06 |
Application | For Baseboard Heater, Convector or Fan-Forced Heater, Electric Heating |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |