Abbotsford
stlrj32w1

STELPRO DESIGN RJ32W1 RJ32 Line Voltage Thermostat

Price $28.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RJ32W1
Documents Documents

Description

The RJ 32 series is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and switch line voltage by a bi-metal sensor with as a reference room temperature.Available in white, almond, indication on the front cover with rotary knob in single or double pole versions.

Specifications

Brand Name Stelpro Sub Brand RJ
Item Name Thermostat Type 1-Pole
Control Range 5 - 32 °C Sensor Type Bi-Metal
Mounting Type Surface, Recessed Color White
Application For Residential UPC 626296001080

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok